Order Entry
Belgium
Orders LinkContactUsLinkComponent
Funnels, analytical

Funnels, analytical

152 mm, 82 mm, 11 mm, 100 mm
Catalog # 221-1816
Supplier:   KARTELL
Funnels, analytical
Catalog # 221-1816
Supplier:  KARTELL
Funnels, analytical
Funnels, analytical

152 mm, 82 mm, 11 mm, 100 mm

Price
7,90 €
Log in for availability
1 * 1 ST
Product Details & Documents

PP, translucent.

  • Inner ribs at an angle of 58° to accelerate the filtering process
  • Outer ribs prevent air from being trapped under the filter paper
  • Autoclavable

With inner and outer ribs. Cone angle 60°.

Documents

Specifications
  • Funnel O-Ø:
    100 mm
  • Length:
    152 mm
  • Stem O-Ø:
    11 mm
  • Stem length:
    82 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.