Order Entry
Belgium
Orders LinkContactUsLinkComponent
Funnels, analytical

Funnels, analytical

77 mm, 44 mm, 5 mm, 46 mm
Catalog # 221-1813
Supplier:   KARTELL
Funnels, analytical
Catalog # 221-1813
Supplier:  KARTELL
Funnels, analytical
Funnels, analytical

77 mm, 44 mm, 5 mm, 46 mm

Price
3,70 €
Log in for availability
1 * 1 ST
Product Details & Documents

PP, translucent.

  • Inner ribs at an angle of 58° to accelerate the filtering process
  • Outer ribs prevent air from being trapped under the filter paper
  • Autoclavable

With inner and outer ribs. Cone angle 60°.

Documents

Specifications
  • Funnel O-Ø:
    46 mm
  • Length:
    77 mm
  • Stem O-Ø:
    5 mm
  • Stem length:
    44 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.