Order Entry
Belgium
Orders LinkContactUsLinkComponent
Funnels, analytical

Funnels, analytical

64 mm, 38 mm, 5 mm, 37 mm
Catalog # 221-1812
Supplier:   KARTELL
Funnels, analytical
Catalog # 221-1812
Supplier:  KARTELL
Funnels, analytical
Funnels, analytical

64 mm, 38 mm, 5 mm, 37 mm

Price
3,90 €
Log in for availability
1 * 1 ST
Product Details & Documents

PP, translucent.

  • Inner ribs at an angle of 58° to accelerate the filtering process
  • Outer ribs prevent air from being trapped under the filter paper
  • Autoclavable

With inner and outer ribs. Cone angle 60°.

Documents

Specifications
  • Funnel O-Ø:
    37 mm
  • Length:
    64 mm
  • Stem O-Ø:
    5 mm
  • Stem length:
    38 mm