Order Entry
Belgium
Orders LinkContactUsLinkComponent
Storage pots

Storage pots

230 ml, 106,5 mm, 100 mm, 98 mm, 60 mm
Catalog # 216-1480
Supplier:   KARTELL
Storage pots
Catalog # 216-1480
Supplier:  KARTELL
Storage pots
Storage pots

230 ml, 106,5 mm, 100 mm, 98 mm, 60 mm

Price
20,30 €
Log in for availability
1 * 1 ST
Product Details & Documents

PP, white.

  • Very good chemical and temperature resistance
  • Robust
  • Impermeable to liquids

Ideal for keeping instruments, pipettes, thermometers and many other laboratory tools tidy and close to hand. With extra wide base for stability.

Specifications
  • Ext.Ø:
    98 mm
  • Ø int.:
    60 mm
  • Capacity:
    230 ml
  • I-height:
    100 mm
  • Outer height:
    106,5 mm