Measuring cylinders, low form, PMP
2000 ml, 50 ml, 369 mm, 92 mm
Catalog # 612-4007
Supplier: KARTELL
Jump to:
Product Details & Documents
PMP (TPX®), transparent, low form, autoclavable.
- Pouring spout, circular base and moulded white graduations
- Excellent chemical resistance
- Can withstand temperatures up to +170 °C
Documents
KART1337_TDS_EN
Datasheet
Specifications
- Ø:92 mm
- Capacity:2000 ml
- Height:369 mm
- Division:50 ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



