Measuring cylinders, low form, PMP
50 ml, 2,5 ml, 143 mm, 29 mm
Catalog # 612-4002
Supplier: KARTELL
Jump to:
Product Details & Documents
PMP (TPX®), transparent, low form, autoclavable.
- Pouring spout, circular base and moulded white graduations
- Excellent chemical resistance
- Can withstand temperatures up to +170 °C
Documents
KART1337_TDS_EN
Fiche technique
Specifications
- Ø:29 mm
- Capacity:50 ml
- Height:143 mm
- Division:2,5 ml



