Beakers, low form
3000 ml, 200 mm, 159 mm, 500 ml
Catalog # 213-0183
Supplier: KARTELL
Jump to:
Product Details & Documents
PMP (TPX), crystal clear.
- Good chemical resistance
- Heat resistant up to +150 °C (up to +170 °C for short periods), autoclavable
- Smooth surfaces for easy, fast cleaning
Ideal for general laboratory use. With spout and easy to read embossed graduations.
ISO 7056
Certifications: ISO 7056
Documents
KART1543_TDS_EN KART1546_TDS_EN
Datasheet
Specifications
- Ext.Ø:159 mm
- Graduation Interval:500 ml
- Capacity:3000 ml
- Height:200 mm
- Seq:08
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



