Order Entry
Belgium
Orders LinkContactUsLinkComponent
Stoppers, rubber, conical

Stoppers, rubber, conical

0, 28,0 mm, 19,0 mm, 26,0 mm
Catalog # 217-0473
Supplier:   KARTELL
Stoppers, rubber, conical
Catalog # 217-0473
Supplier:  KARTELL
Stoppers, rubber, conical
Stoppers, rubber, conical

0, 28,0 mm, 19,0 mm, 26,0 mm

Price
2,40 €
Log in for availability
1 * 1 ST
Product Details & Documents

Natural red rubber with elastic, tight fitting design.

  • Excellent seal and adhesion
  • Good chemical resistance
  • Non toxic
  • Temperature resistant from −25 to +70 °C
Specifications
  • Ø bottom:
    19,0 mm
  • Ø top:
    26,0 mm
  • No. of Holes:
    0
  • Height:
    28,0 mm