Order Entry
Belgium
Orders LinkContactUsLinkComponent
Stoppers, rubber, conical

Stoppers, rubber, conical

0, 24,0 mm, 14,0 mm, 20,0 mm
Catalog # 217-0471
Supplier:   KARTELL
Stoppers, rubber, conical
Catalog # 217-0471
Supplier:  KARTELL
Stoppers, rubber, conical
Stoppers, rubber, conical

0, 24,0 mm, 14,0 mm, 20,0 mm

Price
1,10 €
Log in for availability
1 * 1 ST
Product Details & Documents

Natural red rubber with elastic, tight fitting design.

  • Excellent seal and adhesion
  • Good chemical resistance
  • Non toxic
  • Temperature resistant from −25 to +70 °C
Specifications
  • Ø bottom:
    14,0 mm
  • Ø top:
    20,0 mm
  • No. of Holes:
    0
  • Height:
    24,0 mm