Temperature data loggers
Single-use temperature logger, with humidity alarm, T: –20…+60 °C
RH: 0 - 97 %, T: ±0,5 °C (–20...+50 °C); ±0,5 °C (50...60 °C); ±1 °C otherwise
RH: ±3% (–20...+60 °C), T: 0,1 °C
RH: 0.1 %
RH: 0 - 97 %, T: ±0,5 °C (–20...+50 °C); ±0,5 °C (50...60 °C); ±1 °C otherwise
RH: ±3% (–20...+60 °C), T: 0,1 °C
RH: 0.1 %
Catalog # COMAN2013
Supplier: COMARK
Jump to:
Product Details & Documents
These data loggers measure both humidity and temperature when monitoring food in storage, transit or processing as well as pharmaceutical and general industrial applications.
- Large memory capacity and single button control
- Ability to log over multiple periods
- Windows™ based evolution software for fast data download and analysis
- LED indication of active logging and temperature or humidity alarm conditions
- LCD displays on selected models for instant checks on current readings and alarms
- Additional beeper warning of temperature and humidity alarm conditions
Models with thermistor sensors offer highest accuracy. K or T-Type thermocouples provide a wide measurement range. With the addition of the N2000BOX, the N2012 can measure up to five separate channels with a single logger using four external probes and one internal sensor. With the N2000ADP/K, the N2014 can measure up to four channels using three external thermocouple probes and one internal sensor.
Certifications: Tough, moulded cases, dust and waterproof to IP67 standards; BS EN 60529; IEC 529 certified.
Specifications
- Range:T: –20…+60 °C
RH: 0 - 97 % - Resolution:T: 0,1 °C
RH: 0.1 % - Description:Single-use temperature logger, with humidity alarm
- Seq:03
- Accuracy:T: ±0,5 °C (–20...+50 °C); ±0,5 °C (50...60 °C); ±1 °C otherwise
RH: ±3% (–20...+60 °C) - Cat. No.:COMAN2013
- Battery life:5 years
- Recording intervals:1 s - 99 hr
- Response time:T90, 15 - 30 min
- Data memory - No. of readings:16000
- W×D×H:88×80×35 mm
- Batteries:1×AA size, 3,6 V lithium battery
- Display:LCD
- Sensor:T: Thermistor
RH: Capacitive
Accessories
Product Information
- Catalog #AvailabilityPrice
- EV logger software, professional version
Product Information
- Catalog #AvailabilityPrice
- Type-K adaptor for data logger, N2014
Product Information
- Catalog #AvailabilityPrice
- EV logger software, general version
Product Information
- Catalog #AvailabilityPrice
- Type-T adaptor for data logger, N2014
Product Information
- Catalog #AvailabilityPrice
- USB computer interface



