Order Entry
Belgium
Orders LinkContactUsLinkComponent
Temperature data loggers

Temperature data loggers

Temperature data logger with internal thermistor, T: –40…+70 °C, T: ±0,5 °C (–25...+50 °C); ±1,0 °C (–40...+70 °C), T: 0,1 °C
Catalog # COMAN2011
Supplier:   COMARK
Temperature data loggers
Catalog # COMAN2011
Supplier:  COMARK
Temperature data loggers

Temperature data logger with internal thermistor, T: –40…+70 °C, T: ±0,5 °C (–25...+50 °C); ±1,0 °C (–40...+70 °C), T: 0,1 °C

Price
531,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These data loggers measure both humidity and temperature when monitoring food in storage, transit or processing as well as pharmaceutical and general industrial applications.

  • Large memory capacity and single button control
  • Ability to log over multiple periods
  • Windows™ based evolution software for fast data download and analysis
  • LED indication of active logging and temperature or humidity alarm conditions
  • LCD displays on selected models for instant checks on current readings and alarms
  • Additional beeper warning of temperature and humidity alarm conditions

Models with thermistor sensors offer highest accuracy. K or T-Type thermocouples provide a wide measurement range. With the addition of the N2000BOX, the N2012 can measure up to five separate channels with a single logger using four external probes and one internal sensor. With the N2000ADP/K, the N2014 can measure up to four channels using three external thermocouple probes and one internal sensor.

Certifications: Tough, moulded cases, dust and waterproof to IP67 standards; BS EN 60529; IEC 529 certified.

Specifications
  • Range:
    T: –40…+70 °C
  • Resolution:
    T: 0,1 °C
  • Description:
    Temperature data logger with internal thermistor
  • Seq:
    01
  • Accuracy:
    T: ±0,5 °C (–25...+50 °C); ±1,0 °C (–40...+70 °C)
  • Cat. No.:
    COMAN2011
  • Battery life:
    5 years
  • Recording intervals:
    1 s - 99 hr
  • Response time:
    T90, 15 - 30 min
  • Data memory - No. of readings:
    16000
  • W×D×H:
    88×80×35 mm
  • Batteries:
    1×AA size, 3,6 V lithium battery
  • Display:
    LCD
  • Sensor:
    Thermistor
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • EV logger software, professional version
    EV logger software, professional version
    COMAEVSWPRO
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Type-K adaptor for data logger, N2014
    Type-K adaptor for data logger, N2014
    COMAN2000ADP/K
    Log in for availability
    1 * 1 ST - 210,00 €

Product Information

  • Catalog #
    Availability
    Price
  • EV logger software, general version
    EV logger software, general version
    COMAEVSW
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Type-T adaptor for data logger, N2014
    Type-T adaptor for data logger, N2014
    COMAN2000ADP/T
    Log in for availability
    1 * 1 ST - 224,00 €

Product Information

  • Catalog #
    Availability
    Price
  • USB computer interface
    USB computer interface
    COMAN2000CRU
    Log in for availability
    1 * 1 ST - 127,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.