Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Density hydrometers

Hydrometer, 1,000 - 1,250 g/cm³, 0,005 g/cm³, 180 mm
Catalog # AMARH801284
Supplier:   Amarell
Density hydrometers
Catalog # AMARH801284
Supplier:  Amarell
Density hydrometers
Density hydrometers

Hydrometer, 1,000 - 1,250 g/cm³, 0,005 g/cm³, 180 mm

Price
45,20 €
Log in for availability
1 * 1 ST
Product Details & Documents

General purpose hydrometers for density areas.

  • Paper scale and shot weighted body
  • Hydrometer accuracy ±1 scale division
  • Thermometer inside the hydrometer body

Used in laboratories and industry.

Specifications
  • Description:
    Hydrometer
  • Length:
    180 mm
  • Seq:
    68
  • Division:
    0,005 g/cm³
  • Range:
    1,000 - 1,250 g/cm³