Saisie de commande
Belgium
Lien pour commandesContactUsLinkComponent
 

Density hydrometers

Hydrometer 13, 1,420 - 1,480 g/cm³, 0,001 g/cm³, 160 mm
Catalog # AMARH800028
Supplier:   Amarell
Density hydrometers
Catalog # AMARH800028
Supplier:  Amarell
Density hydrometers
Density hydrometers

Hydrometer 13, 1,420 - 1,480 g/cm³, 0,001 g/cm³, 160 mm

Price
33,80 €
Log in for availability
1 * 1 ST
Product Details & Documents

General purpose hydrometers for density areas.

  • Paper scale and shot weighted body
  • Hydrometer accuracy ±1 scale division
  • Thermometer inside the hydrometer body

Used in laboratories and industry.

Specifications
  • Désignation:
    Hydrometer 13
  • Longueur:
    160 mm
  • Seq:
    14
  • Division:
    0,001 g/cm³
  • Plage de mesure:
    1,420 - 1,480 g/cm³