Order Entry
Belgium
Orders LinkContactUsLinkComponent
Pipette tips, gel loading, Corning®

Pipette tips, gel loading, Corning®

Round (capillary thickness: 0,5 mm), 1 - 200 µl, -, 83 mm, Transparent, 2 racks, 200 each
Catalog # 612-5008
Supplier:   Corning
Pipette tips, gel loading, Corning®
Catalog # 612-5008
Supplier:  Corning
Pipette tips, gel loading, Corning®
Pipette tips, gel loading, Corning®

Round (capillary thickness: 0,5 mm), 1 - 200 µl, -, 83 mm, Transparent, 2 racks, 200 each

Price
95,50 €
Log in for availability
1 * 400 ST
Product Details & Documents

These gel-loading pipette tips feature a capillary end that allows easy access into vertical and horizontal electrophoresis gels.

  • Disposable
  • Certified RNase-/DNase-free and non pyrogenic

Ordering information: Available in flat and round tip configurations. Flat tips are designed for use in 0,2 and 0,4 mm sequencing gels. Round tips are designed for use in SDS-PAGE 0,5 mm gels.

Documents

Specifications
  • Packed:
    2 racks, 200 each
  • Sterile:
    -
  • Volume:
    1 - 200 µl
  • Length:
    83 mm
  • Tip style:
    Round (capillary thickness: 0,5 mm)
  • Tip colour:
    Transparent