Order Entry
Belgium
Orders LinkContactUsLinkComponent
Sponge, VertiKlean®

Sponge, VertiKlean®

Light yellow, 215×108 mm, 15,7 mm, 8 sponges/bag, 3 bags/inner bag
Catalog # 115-0179
Supplier:   CONTEC
Sponge, VertiKlean®
Catalog # 115-0179
Supplier:  CONTEC
Sponge, VertiKlean®
Sponge, VertiKlean®

Light yellow, 215×108 mm, 15,7 mm, 8 sponges/bag, 3 bags/inner bag

Price
196,00 €
Log in for availability
1 * 24 ST
Product Details & Documents

The VertiKlean Sponge is a disposable laboratory sponge. It consists of Polynit wiping material that has been laminated to a clean polyester foam. The sponge is laser cut to completely seal the edges. It is designed for general cleaning and wiping but can also be used in laboratories.

  • High sorbency polyester foam with the abrasion resistance of Polynit fabric
  • Autoclavable
Specifications
  • Packed:
    8 sponges/bag, 3 bags/inner bag
  • Colour:
    Light yellow
  • L×W:
    215×108 mm
  • Thickness:
    15,7 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.