Hydrometer
1,10 - 1,50 g/cm³, 0,005 g/cm³, 240 mm
AMARH820484
: Amarell
General purpose hydrometers with reference temperature of 20 °C.
: DIN 12793.
- Length:240 mm
- Division:0,005 g/cm³
- Range:1,10 - 1,50 g/cm³
Methanol ≥99.8%, HiPerSolv CHROMANORM® Reag. Ph. Eur., gradient grade for HPLC
#: 20864.320
: VWR Chemicals
Acetonitrile ≥99.9%, HiPerSolv CHROMANORM® for LC-MS, suitable for UPLC/UHPLC instruments
#: 83640.320
: VWR Chemicals
Sodium hydroxide 0.1 mol/l (0.1 N) in aqueous solution, AVS TITRINORM Reag. Ph. Eur. volumetric solution
#: 31770.294
: VWR Chemicals
Water, HiPerSolv CHROMANORM® for LC-MS, suitable for UPLC/UHPLC instruments
#: 83645.320
: VWR Chemicals



