Density hydrometers
Hydrometer, 1,500 - 1,600 g/cm³, 0,001 g/cm³, 300 mm
Catalog # 614-0124
Supplier: Amarell
Jump to:
Product Details & Documents
General purpose hydrometers for density areas.
- Paper scale and shot weighted body
- Hydrometer accuracy ±1 scale division
- Thermometer inside the hydrometer body
Used in laboratories and industry.
Specifications
- Description:Hydrometer
- Length:300 mm
- Seq:62
- Division:0,001 g/cm³
- Range:1,500 - 1,600 g/cm³



