Order Entry
Belgium
Orders LinkContactUsLinkComponent
Density hydrometers

Density hydrometers

Hydrometer, 0,700 - 0,800 g/cm³, 0,001 g/cm³, 300 mm
Catalog # AMARH801052
Supplier:   Amarell
Density hydrometers
Catalog # AMARH801052
Supplier:  Amarell
Density hydrometers
Density hydrometers

Hydrometer, 0,700 - 0,800 g/cm³, 0,001 g/cm³, 300 mm

Price
18,10 €
Log in for availability
1 * 1 ST
Product Details & Documents

General purpose hydrometers for density areas.

  • Paper scale and shot weighted body
  • Hydrometer accuracy ±1 scale division
  • Thermometer inside the hydrometer body

Used in laboratories and industry.

Specifications
  • Description:
    Hydrometer
  • Length:
    300 mm
  • Seq:
    54
  • Division:
    0,001 g/cm³
  • Range:
    0,700 - 0,800 g/cm³