Order Entry
Belgium
Orders LinkContactUsLinkComponent
Density hydrometers

Density hydrometers

Hydrometer 2, 0,760 - 0,820 g/cm³, 0,001 g/cm³, 160 mm
Catalog # AMARH800006
Supplier:   Amarell
Density hydrometers
Catalog # AMARH800006
Supplier:  Amarell
Density hydrometers
Density hydrometers

Hydrometer 2, 0,760 - 0,820 g/cm³, 0,001 g/cm³, 160 mm

Price
29,10 €
Log in for availability
1 * 1 ST
Product Details & Documents

General purpose hydrometers for density areas.

  • Paper scale and shot weighted body
  • Hydrometer accuracy ±1 scale division
  • Thermometer inside the hydrometer body

Used in laboratories and industry.

Specifications
  • Description:
    Hydrometer 2
  • Length:
    160 mm
  • Seq:
    02
  • Division:
    0,001 g/cm³
  • Range:
    0,760 - 0,820 g/cm³
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.