Twaddle hydrometers
Twaddle hydrometer, 24 – 48 °TW, 0,5 °TW, 280 mm
Catalog # 614-1622
Supplier: Alla France
Jump to:
Product Details & Documents
Hydrometers for sugar with scales.
Calibration temperature of 15.6 °C.
Specifications
- Description:Twaddle hydrometer
- Length:280 mm
- Division:0,5 °TW
- Range:24 – 48 °TW
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



