Density hydrometers, ASTM
1,000 - 1,050 g/ml, 0,001 g/ml, 335 mm
Catalog # ALLA3510LC10060BQP
Supplier: Alla France
Jump to:
Product Details & Documents
Specifications
- Length:335 mm
- Seq:07
- Division:0,001 g/ml
- Range:1,000 - 1,050 g/ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



