Hydrometers
Hydrometer, 0,800 – 1,000 SG, 0,002 SG, 300 mm, Glass
614-1642
Glass hydrometer calibrated at 60 °F (15,56 °C).
- Graduated in specific gravity (SG)
- Reading below meniscus
: In a plastic case.
: Other temperatures of calibration upon request.
- Description:Hydrometer
- Length:300 mm
- Material:Glass
- Seq:02
- Division:0,002 SG
- Range:0,800 – 1,000 SG
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



