Measuring scoops
5 ml, 82 mm, 27 mm, PP, blanc
BURK9614-0005
: BURKLE
Universal graduated PP shovels for filling and measuring of powders and granules. For exact metering, the graduated shovel is to be overfilled and the excess at the upper edge of the shovel is to be wiped off.
- High chemical resistance
- Calibrated volume when full to the brim
- Suitable for food contact
- Largeur:27 mm
- Capacité:5 ml
- Couleur:blanc
- Longueur:82 mm
- Matière:PP
- Seq:01



