Flow indicators
Product Details & Documents
These paddle wheel flow indicators give a clear visualisation of the flow rates of liquids or gas in tubing.
- Colour coding - Red/Black/Blue
- Flow indicator in either direction of flow and can be mounted at any angle
- Paddle wheel impeller starts to rotate at about 150 ml/minute
LiquiMobil in SAN: Suitable for coolant circuits and contributes to reduction of water consumption appreciably. Maximum operating temperature 30 °C.
CheMobil in PMP: Chemical resistance makes for use with a great number of fluids. CheMobil is steam sterilisable. Maximum operating temperature 60 °C.
Acceptable maximum pressure 2 bar
Connector o.d.: 6 - 11 mm
Dimensions: 88×15×40 mm
Let op: LiquiMobil is not for use with aggressive liquids - CheMobil is not appropriate for strong acids, bases and solvents.
Documents
Specifications
- Type:LiquiMobil
- Colour:Black
- Description:Flow indicator
- Material:SAN
- Seq:02
- Tube Ø:6 - 11 mm
Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.
Anders ontvangt u algemene aanbevelingen.



