Order Entry
Belgium
Orders LinkContactUsLinkComponent
Flow indicators

Flow indicators

CheMobil, Black, PMP, 6 - 11 mm, Flow indicator
Catalog # 618-1122
Supplier:   BURKLE
Flow indicators
Catalog # 618-1122
Supplier:  BURKLE
Flow indicators
Flow indicators

CheMobil, Black, PMP, 6 - 11 mm, Flow indicator

Price
20,70 €
Log in for availability
1 * 1 ST
Product Details & Documents

These paddle wheel flow indicators give a clear visualisation of the flow rates of liquids or gas in tubing.

  • Colour coding - Red/Black/Blue
  • Flow indicator in either direction of flow and can be mounted at any angle
  • Paddle wheel impeller starts to rotate at about 150 ml/minute

LiquiMobil in SAN: Suitable for coolant circuits and contributes to reduction of water consumption appreciably. Maximum operating temperature 30 °C.

CheMobil in PMP: Chemical resistance makes for use with a great number of fluids. CheMobil is steam sterilisable. Maximum operating temperature 60 °C.

Acceptable maximum pressure 2 bar

Connector o.d.: 6 - 11 mm

Dimensions: 88×15×40 mm

Caution: LiquiMobil is not for use with aggressive liquids - CheMobil is not appropriate for strong acids, bases and solvents.

Specifications
  • Type:
    CheMobil
  • Colour:
    Black
  • Description:
    Flow indicator
  • Material:
    PMP
  • Seq:
    05
  • Tube Ø:
    6 - 11 mm