Order Entry
Belgium
Orders LinkContactUsLinkComponent
Flow indicators

Flow indicators

CheMobil, Red, PMP, 6 - 11 mm, Flow indicator
Catalog # 618-1121
Supplier:   BURKLE
Flow indicators
Catalog # 618-1121
Supplier:  BURKLE
Flow indicators
Flow indicators

CheMobil, Red, PMP, 6 - 11 mm, Flow indicator

Price
20,70 €
Log in for availability
1 * 1 ST
Product Details & Documents

These paddle wheel flow indicators give a clear visualisation of the flow rates of liquids or gas in tubing.

  • Colour coding - Red/Black/Blue
  • Flow indicator in either direction of flow and can be mounted at any angle
  • Paddle wheel impeller starts to rotate at about 150 ml/minute

LiquiMobil in SAN: Suitable for coolant circuits and contributes to reduction of water consumption appreciably. Maximum operating temperature 30 °C.

CheMobil in PMP: Chemical resistance makes for use with a great number of fluids. CheMobil is steam sterilisable. Maximum operating temperature 60 °C.

Acceptable maximum pressure 2 bar

Connector o.d.: 6 - 11 mm

Dimensions: 88×15×40 mm

Caution: LiquiMobil is not for use with aggressive liquids - CheMobil is not appropriate for strong acids, bases and solvents.

Specifications
  • Type:
    CheMobil
  • Colour:
    Red
  • Description:
    Flow indicator
  • Material:
    PMP
  • Seq:
    04
  • Tube Ø:
    6 - 11 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.