Boxes with Snap-On Lid, Multipurpose
2300 ml, 103×255×94 mm
BURK6250-2300
: BURKLE
Box for storing, packing, taking samples, sampling and transport of pastes, granules, powders, soil samples and frozen goods (−40 °C up to briefly +95 °C).
PE, translucent.
- Can be deep frozen
- No crevices
- Suitable for use with foodstuffs
- Capacity:2300 ml
- Seq:10
- W×D×H:103×255×94 mm



