Order Entry
Belgium
Orders LinkContactUsLinkComponent
Boxes with Snap-On Lid, Multipurpose

Boxes with Snap-On Lid, Multipurpose

143 mm height, 169 mm Ø, 2000 ml
Catalog # 216-2984
Supplier:   BURKLE
Boxes with Snap-On Lid, Multipurpose
Catalog # 216-2984
Supplier:  BURKLE
Boxes with Snap-On Lid, Multipurpose
Boxes with Snap-On Lid, Multipurpose

143 mm height, 169 mm Ø, 2000 ml

Price
13,20 €
Log in for availability
1 * 1 ST
Product Details & Documents

Box for storing, packing, taking samples, sampling and transport of pastes, granules, powders, soil samples and frozen goods (−40 °C up to briefly +95 °C).
PE, translucent.

  • Can be deep frozen
  • No crevices
  • Suitable for use with foodstuffs
Specifications
  • Capacity:
    2000 ml
  • Description:
    143 mm height, 169 mm Ø
  • Seq:
    04
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.