Order Entry
Belgium
Orders LinkContactUsLinkComponent
Boxes with Snap-On Lid, Multipurpose

Boxes with Snap-On Lid, Multipurpose

110 mm height, 136 mm Ø, 1000 ml
Catalog # BURK6210-1001
Supplier:   BURKLE
Boxes with Snap-On Lid, Multipurpose
Catalog # BURK6210-1001
Supplier:  BURKLE
Boxes with Snap-On Lid, Multipurpose
Boxes with Snap-On Lid, Multipurpose

110 mm height, 136 mm Ø, 1000 ml

Price
8,40 €
Log in for availability
1 * 1 ST
Product Details & Documents

Box for storing, packing, taking samples, sampling and transport of pastes, granules, powders, soil samples and frozen goods (−40 °C up to briefly +95 °C).
PE, translucent.

  • Can be deep frozen
  • No crevices
  • Suitable for use with foodstuffs
Specifications
  • Capacity:
    1000 ml
  • Description:
    110 mm height, 136 mm Ø
  • Seq:
    03
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.