Order Entry
Belgium
Orders LinkContactUsLinkComponent
Containers with screw cap, multipurpose

Containers with screw cap, multipurpose

1000 ml, 126 mm, 126 mm, Transparent
Catalog # BURK6202-1000
Supplier:   BURKLE
Containers with screw cap, multipurpose
Catalog # BURK6202-1000
Supplier:  BURKLE
Containers with screw cap, multipurpose
Containers with screw cap, multipurpose

1000 ml, 126 mm, 126 mm, Transparent

Price
18,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

PP, translucent, with PE screw lid.

  • Suitable for use with foodstuffs
  • No crevices
  • Very good chemical and temperature resistance

Contents can be recognised easily due to the transparent sides. Emptying without residues.

Specifications
  • Ext.Ø:
    126 mm
  • Capacity:
    1000 ml
  • Colour:
    Transparent
  • Height:
    126 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.