Order Entry
Belgium
Orders LinkContactUsLinkComponent
Core samplers, QuickPicker

Core samplers, QuickPicker

Sampler, stainless steel V4A (1.4404)/AISI 316 L, 500 mm, 300 mm, 25 mm, 75 ml
Catalog # 312-1175
Supplier:   BURKLE
Core samplers, QuickPicker
Catalog # 312-1175
Supplier:  BURKLE
Core samplers, QuickPicker
Core samplers, QuickPicker

Sampler, stainless steel V4A (1.4404)/AISI 316 L, 500 mm, 300 mm, 25 mm, 75 ml

Price
387,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Made of stainless steel or PP, transparent, sample bottles made of PE. The QuickPicker is appropriate when bulk goods are withdrawn directly from sacks, bags or open containers. The sample is filled directly into sample bottles. Sampling depth 300 mm, Ø 25 mm, length 500 mm, 75 ml volume.

  • Removable tip
  • Easy to handle and clean
  • No edges or crevices, no residual sample material

Delivery information: QuickPicker is delivered complete with two sample bottles and a cleaning brush.

Specifications
  • Ø:
    25 mm
  • Immersion depth:
    300 mm
  • Volume:
    75 ml
  • Description:
    Sampler, stainless steel V4A (1.4404)/AISI 316 L
  • Length:
    500 mm
Accessories

Product Information

  • Catalog #
    Capacity
    Thread
    Material
    Availability
    Price
  • 300-0118
    250 ml
    40 mm
    LDPE
    Log in for availability
    1 * 1 ST - 3,50 €

Product Information

  • Catalog #
    Availability
    Price
  • Transport case
    Transport case
    312-0071
    Log in for availability
    1 * 1 ST - 54,50 €

Product Information

  • Catalog #
    Capacity
    Thread
    Material
    Availability
    Price
  • 331-2612
    250 ml
    40 mm
    PP
    Log in for availability
    1 * 1 ST - 4,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.