Order Entry
Belgium
Orders LinkContactUsLinkComponent
Labels, control seals, close-it

Labels, control seals, close-it

Control seals, blank, Aluminium/paper, White, 95×95 mm
Catalog # 312-1155
Supplier:   BURKLE
Labels, control seals, close-it
Catalog # 312-1155
Supplier:  BURKLE
Labels, control seals, close-it
Labels, control seals, close-it

Control seals, blank, Aluminium/paper, White, 95×95 mm

Price
99,30 €
Log in for availability
1 * 1 ROU
Product Details & Documents

Designed to seal the holes in sacks or boxes created when samples are taken, the strong adhesive on the 'close-it' label allows adhesion to surfaces that are slightly moist, frozen or coated with powder. The aluminium backing creates a vapour barrier and seals the container hermetically.

  • Adheres extremely firmly
  • Can be written on
  • Colour coded for easy recognition

Delivery information: Rolls contain 500 (95×95 mm) or 250 (150×150 mm) stickers.

Specifications
  • Colour:
    White
  • Description:
    Control seals, blank
  • Dimensions:
    95×95 mm
  • Material:
    Aluminium/paper
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.