Order Entry
Belgium
Orders LinkContactUsLinkComponent
Microslides

Microslides

Microslide 450, 0,5 mm gap, 20 µl*
Catalog # 732-0004
Supplier:   BTX
Microslides
Catalog # 732-0004
Supplier:  BTX
Microslides
Microslides

Microslide 450, 0,5 mm gap, 20 µl*

Price
2 050,00 €
Log in for availability
1 * 10 ST
Product Details & Documents

Microslides have been used for embryo manipulation and cell or protoplast fusion. The Microslide fits on the microscope allowing observation of the alignment and fusion process.

The Microslides are composed of a glass slide and either two strips of stainless steel tubing, which function as electrodes to provide a divergent field, or stainless steel square bars that are set apart at various gaps to provide homogeneous fields.

Generator compatibility: ECM® 830 and ECM® 2001.

Field type: Divergent (Microslide with 0,5 or 1,0 mm gap) or homogeneous (Microslide with 3,2 or 10,0 mm gap).

Requires square post cables and coaxial banana plug cable, please contact your local Avantor office for further details.

Specifications
  • Description:
    Microslide 450, 0,5 mm gap, 20 µl*