Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Volumetric flasks, class B

1000 ml, 24/29, 0,8 ± ml
Catalog # 612-4081
Supplier:   Brand
Volumetric flasks, class B
Catalog # 612-4081
Supplier:  Brand
Volumetric flasks, class B
Volumetric flasks, class B

1000 ml, 24/29, 0,8 ± ml

Price
22,60 €
Log in for availability
1 * 1 ST
Product Details & Documents

High clarity PP, with PP stopper.

  • Calibrated to contain (TC, In)
  • Ring mark and inscriptions in blue
  • Exposure to temperatures up to +60 °C (autoclaving) will not cause permanently exceeded error limits, Cleaning up to max. +60 °C is recommended to preserve marks and inscriptions

Error limits according to class B, DIN EN ISO 1042.

*Wide neck.

Specifications
  • NS:
    24/29
  • Capacity:
    1000 ml
  • Tolerance:
    0,8 ± ml