Order Entry
Belgium
Orders LinkContactUsLinkComponent
Volumetric flasks, class B

Volumetric flasks, class B

50 ml, 12/21, 0,12 ± ml
Catalog # 612-4077
Supplier:   Brand
Volumetric flasks, class B
Catalog # 612-4077
Supplier:  Brand
Volumetric flasks, class B
Volumetric flasks, class B

50 ml, 12/21, 0,12 ± ml

Price
14,20 €
Log in for availability
1 * 1 ST
Product Details & Documents

High clarity PP, with PP stopper.

  • Calibrated to contain (TC, In)
  • Ring mark and inscriptions in blue
  • Exposure to temperatures up to +60 °C (autoclaving) will not cause permanently exceeded error limits, Cleaning up to max. +60 °C is recommended to preserve marks and inscriptions

Error limits according to class B, DIN EN ISO 1042.

*Wide neck.

Specifications
  • NS:
    12/21
  • Capacity:
    50 ml
  • Tolerance:
    0,12 ± ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.