Order Entry
Belgium
Orders LinkContactUsLinkComponent
Spare burettes, Dr. Schilling Pattern

Spare burettes, Dr. Schilling Pattern

10 ml, 340 mm
Catalog # 612-3269
Supplier:   Brand
Spare burettes, Dr. Schilling Pattern
Catalog # 612-3269
Supplier:  Brand
Spare burettes, Dr. Schilling Pattern
Spare burettes, Dr. Schilling Pattern

10 ml, 340 mm

Price
54,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

AR® glass, class B.

  • Calibrated to deliver 'Ex'
  • Schellbach stripe, reduced distance between subdivision marks

DIN EN ISO 385

Bottle requirements: 500 ml for 10 and 15 ml; 1000 ml for 25 and 50 ml

Certifications: DIN EN ISO 385.

Specifications
  • Capacity:
    10 ml
  • Length:
    340 mm
  • Seq:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.