Order Entry
Belgium
Orders LinkContactUsLinkComponent
Stirring rods

Stirring rods

Stirring rod, with spatula ends, PTFE, 8 mm, 300 mm
Catalog # BRND136225
Supplier:   Brand
Stirring rods
Catalog # BRND136225
Supplier:  Brand
Stirring rods
Stirring rods

Stirring rod, with spatula ends, PTFE, 8 mm, 300 mm

Price
21,10 €
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Ø:
    8 mm
  • Description:
    Stirring rod, with spatula ends
  • Length:
    300 mm
  • Material:
    PTFE
  • Seq:
    003
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.