Order Entry
Belgium
Orders LinkContactUsLinkComponent
Sample cups for Technicon®-Analyser

Sample cups for Technicon®-Analyser

For Technicon®-Analyser, 2,0 ml, 24,9 mm, 14,8 mm, Bag of 1000
Catalog # BRND115016
Supplier:   Brand
Sample cups for Technicon®-Analyser
Catalog # BRND115016
Supplier:  Brand
Sample cups for Technicon®-Analyser
Sample cups for Technicon®-Analyser

For Technicon®-Analyser, 2,0 ml, 24,9 mm, 14,8 mm, Bag of 1000

Price
39,50 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

PS, transparent.

Specifications
  • Ext.Ø:
    14,8 mm
  • Packed:
    Bag of 1000
  • Capacity:
    2,0 ml
  • Description:
    For Technicon®-Analyser
  • Height:
    24,9 mm
  • Seq:
    02