Order Entry
Belgium
Orders LinkContactUsLinkComponent
Cryogenic tubes

Cryogenic tubes

5,00 ml, 12,5×90 * mm, Yes
Catalog # 479-1216
Supplier:   Brand
Cryogenic tubes
Catalog # 479-1216
Supplier:  Brand
Cryogenic tubes
Cryogenic tubes

5,00 ml, 12,5×90 * mm, Yes

Price
573,00 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

PP, graduated. Designed for storage of biological material, such as microorganisms, human and animal cells, more. in the gaseous phase of liquid nitrogen.

  • Large frosted marking area and coloured cap inserts for easy sample identification
  • Temperature stability to −196 °C and autoclavable at 121 °C (2 bar), acc. DIN EN 285
  • γ-ray sterile (SAL 10⁻⁶)
  • Cryogenic tubes are sterile, RNase-, DNase-, DNA- and endotoxin-free
  • Tubes without ring stands can be centrifuged at up to an RCF of 14000×g

Freestanding

* with round bottom

Specifications
  • Cap included:
    Yes
  • Ø×H:
    12,5×90 * mm
  • Capacity:
    5,00 ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.