Order Entry
Belgium
Orders LinkContactUsLinkComponent
Cryogenic tubes

Cryogenic tubes

4,00 ml, 12,5×70 * mm, Yes
Catalog # 479-1214
Supplier:   Brand
Cryogenic tubes
Catalog # 479-1214
Supplier:  Brand
Cryogenic tubes
Cryogenic tubes

4,00 ml, 12,5×70 * mm, Yes

Price
501,00 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

PP, graduated. Designed for storage of biological material, such as microorganisms, human and animal cells, more. in the gaseous phase of liquid nitrogen.

  • Large frosted marking area and coloured cap inserts for easy sample identification
  • Temperature stability to −196 °C and autoclavable at 121 °C (2 bar), acc. DIN EN 285
  • γ-ray sterile (SAL 10⁻⁶)
  • Cryogenic tubes are sterile, RNase-, DNase-, DNA- and endotoxin-free
  • Tubes without ring stands can be centrifuged at up to an RCF of 14000×g

Freestanding

* with round bottom

Specifications
  • Cap included:
    Yes
  • Ø×H:
    12,5×70 * mm
  • Capacity:
    4,00 ml