Cryogenic tubes
3,00 ml, 12,5×70 mm, Yes
Supplier: Brand
Jump to:
Product Details & Documents
PP, graduated. Designed for storage of biological material, such as microorganisms, human and animal cells, more. in the gaseous phase of liquid nitrogen.
- Large frosted marking area and coloured cap inserts for easy sample identification
- Temperature stability to −196 °C and autoclavable at 121 °C (2 bar), acc. DIN EN 285
- γ-ray sterile (SAL 10⁻⁶)
- Cryogenic tubes are sterile, RNase-, DNase-, DNA- and endotoxin-free
- Tubes without ring stands can be centrifuged at up to an RCF of 14000×g
Freestanding
* with round bottom
Specifications
- Cap included:Yes
- Ø×H:12,5×70 mm
- Capacity:3,00 ml



