Order Entry
Belgium
Orders LinkContactUsLinkComponent
Desiccator cabinets, SICCO Mini Basic series

Desiccator cabinets, SICCO Mini Basic series

Mini desiccator, Basic, (6,2 l), 3 chambers, 221×214×540 mm, 212×180×162 mm, 2,7 kg
Catalog # 467-0051
Supplier:   Bohlender
Desiccator cabinets, SICCO Mini Basic series
Catalog # 467-0051
Supplier:  Bohlender
Desiccator cabinets, SICCO Mini Basic series
Desiccator cabinets, SICCO Mini Basic series

Mini desiccator, Basic, (6,2 l), 3 chambers, 221×214×540 mm, 212×180×162 mm, 2,7 kg

Price
740,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Clear, polycarbonate. Each compartment has one door with snap fit closing and integrated gasket ensuring easy opening and tight closure. Temperature resistant from −35 to +70 °C, suitable for use under normal pressure.

  • Robust construction, lightweight, portable and stackable

  • Supplied with desiccant which is in a handy, resealable container

Ordering information: Shelves must be ordered separately.

Specifications
  • Weight:
    2,7 kg
  • W×D×H ext.:
    221×214×540 mm
  • Description:
    Mini desiccator, Basic, (6,2 l)
  • W×D×H int.:
    212×180×162 mm
  • With:
    3 chambers
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • Cartridge, aluminium, with encapsulated silica gel, W×D×H 102×53×12 mm
    Cartridge, aluminium, with encapsulated silica gel, W×D×H 102×53×12 mm
    BOHLV1901-04
    Mini and Star desiccators
    Log in for availability
    1 * 1 ST - 46,90 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Silica gel, 23 g, Ø×H 41×45 mm
    Silica gel, 23 g, Ø×H 41×45 mm
    BOHLV1903-04
    Mini desiccators
    Log in for availability
    1 * 5 ST - 32,10 €