Order Entry
Belgium
Orders LinkContactUsLinkComponent
Desiccator cabinets, SICCO Mini Basic series

Desiccator cabinets, SICCO Mini Basic series

Mini desiccator, Basic, (6,2 l), 2 chambers, 221×214×360 mm, 212×180×162 mm, 1,8 kg
Catalog # 467-4106
Supplier:   Bohlender
Desiccator cabinets, SICCO Mini Basic series
Catalog # 467-4106
Supplier:  Bohlender
Desiccator cabinets, SICCO Mini Basic series
Desiccator cabinets, SICCO Mini Basic series

Mini desiccator, Basic, (6,2 l), 2 chambers, 221×214×360 mm, 212×180×162 mm, 1,8 kg

Price
485,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Clear, polycarbonate. Each compartment has one door with snap fit closing and integrated gasket ensuring easy opening and tight closure. Temperature resistant from −35 to +70 °C, suitable for use under normal pressure.

  • Robust construction, lightweight, portable and stackable

  • Supplied with desiccant which is in a handy, resealable container

Ordering information: Shelves must be ordered separately.

Specifications
  • Weight:
    1,8 kg
  • W×D×H ext.:
    221×214×360 mm
  • Description:
    Mini desiccator, Basic, (6,2 l)
  • W×D×H int.:
    212×180×162 mm
  • With:
    2 chambers
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • Cartridge, aluminium, with encapsulated silica gel, W×D×H 102×53×12 mm
    Cartridge, aluminium, with encapsulated silica gel, W×D×H 102×53×12 mm
    BOHLV1901-04
    Mini and Star desiccators
    Log in for availability
    1 * 1 ST - 46,90 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Silica gel, 23 g, Ø×H 41×45 mm
    Silica gel, 23 g, Ø×H 41×45 mm
    BOHLV1903-04
    Mini desiccators
    Log in for availability
    1 * 5 ST - 32,10 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.