Desiccator cabinets, SICCO Mini Basic series
Mini desiccator, Basic, (6,2 l), 1 chamber, 221×214×183 mm, 212×180×162 mm, 0,9 kg
Catalog # 467-4105
Supplier: Bohlender
Jump to:
Product Details & Documents
Clear, polycarbonate. Each compartment has one door with snap fit closing and integrated gasket ensuring easy opening and tight closure. Temperature resistant from −35 to +70 °C, suitable for use under normal pressure.
Robust construction, lightweight, portable and stackable
- Supplied with desiccant which is in a handy, resealable container
Ordering information: Shelves must be ordered separately.
Specifications
- Weight:0,9 kg
- W×D×H ext.:221×214×183 mm
- Description:Mini desiccator, Basic, (6,2 l)
- W×D×H int.:212×180×162 mm
- With:1 chamber
Accessories
Product Information
- Catalog #ForAvailabilityPrice
- Cartridge, aluminium, with encapsulated silica gel, W×D×H 102×53×12 mmCartridge, aluminium, with encapsulated silica gel, W×D×H 102×53×12 mmBOHLV1901-04Mini and Star desiccatorsLog in for availability1 * 1 ST - 46,90 €
Product Information
- Catalog #ForAvailabilityPrice
- Silica gel, 23 g, Ø×H 41×45 mmSilica gel, 23 g, Ø×H 41×45 mmBOHLV1903-04Mini desiccatorsLog in for availability1 * 5 ST - 32,10 €
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



