Bellow connectors
19/26 NS, 105 mm, 19/26 NS
Catalog # BOHLH906-04
Supplier: Bohlender
Jump to:
Product Details & Documents
Bellow connectors, made of PTFE, with sharp folds and sealing rings on the outside of the cone.
- Universal chemical resistance
- Suitable for vacuum applications
- Temperature resistance from −200 to +250 °C
- Compensates vibrations from vacuum pumps
- Suiltable for length compensation of heated columns and angular misalignment
Specifications
- Cone size:19/26 NS
- Socket size:19/26 NS
- Seq:02
- Total length:105 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



