Order Entry
Belgium
Orders LinkContactUsLinkComponent
Bellow connectors

Bellow connectors

14/23 NS, 90 mm, 14/23 NS
Catalog # BOHLH906-02
Supplier:   Bohlender
Bellow connectors
Catalog # BOHLH906-02
Supplier:  Bohlender
Bellow connectors
Bellow connectors

14/23 NS, 90 mm, 14/23 NS

Price
79,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Bellow connectors, made of PTFE, with sharp folds and sealing rings on the outside of the cone.

  • Universal chemical resistance
  • Suitable for vacuum applications
  • Temperature resistance from −200 to +250 °C
  • Compensates vibrations from vacuum pumps
  • Suiltable for length compensation of heated columns and angular misalignment
Specifications
  • Cone size:
    14/23 NS
  • Socket size:
    14/23 NS
  • Seq:
    01
  • Total length:
    90 mm