Order Entry
Belgium
Orders LinkContactUsLinkComponent
Sterilisation Boxes for Pipettes

Sterilisation Boxes for Pipettes

Round Base, for Pipettes up to 372 mm, 80×380 mm
Catalog # BOCH8984
Supplier:   BOCHEM
Sterilisation Boxes for Pipettes
Catalog # BOCH8984
Supplier:  BOCHEM
Sterilisation Boxes for Pipettes
Sterilisation Boxes for Pipettes

Round Base, for Pipettes up to 372 mm, 80×380 mm

Price
139,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stainless steel.

  • Rotating the lid opens or closes the box
  • Sterilisable up to 205 °C
  • Sturdy

Round sterilising pipette cans with silicone covered bottom and lid.

Specifications
  • Ø×L:
    80×380 mm
  • Description:
    Round Base, for Pipettes up to 372 mm