Sterilisation Boxes for Pipettes
Square base, 70×70×482 mm
Catalog # 612-1630
Supplier: BOCHEM
Jump to:
Product Details & Documents
Stainless steel, with square base, autoclavable.
- Can be autoclaved at 121 °C and sterilised at 205 °C
Bottom and underside of the lid are coated in silicone to minimise the risk of damaging the pipettes during transport and sterilisation
Specifications
- Désignation:Square base
- l×p×h:70×70×482 mm



