Order Entry
Belgium
Orders LinkContactUsLinkComponent
Sterilisation Boxes for Pipettes

Sterilisation Boxes for Pipettes

Square base, 70×70×427 mm
Catalog # 612-1629
Supplier:   BOCHEM
Sterilisation Boxes for Pipettes
Catalog # 612-1629
Supplier:  BOCHEM
Sterilisation Boxes for Pipettes
Sterilisation Boxes for Pipettes

Square base, 70×70×427 mm

Price
173,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stainless steel, with square base, autoclavable.

  • Can be autoclaved at 121 °C and sterilised at 205 °C

Bottom and underside of the lid are coated in silicone to minimise the risk of damaging the pipettes during transport and sterilisation

Specifications
  • Description:
    Square base
  • W×D×H:
    70×70×427 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.