Sterilisation Boxes for Pipettes
Square base, 70×70×282 mm
N° de catalogue 612-1627
Fournisseur: BOCHEM
Jump to:
Product Details & Documents
Stainless steel, with square base, autoclavable.
- Can be autoclaved at 121 °C and sterilised at 205 °C
Bottom and underside of the lid are coated in silicone to minimise the risk of damaging the pipettes during transport and sterilisation
Specifications
- Description:Square base
- W×D×H:70×70×282 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



